Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Antistatic Gloves 10units

Antistatic Gloves 10units TPG-118LL

Item.#
08408617
Mfr.#
TPG-118LL
Package Qty.
1Pack(10Pair)
Ship pack of
1
61.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
For assembly of electronic parts and precision machinery parts.
Material
94% polyester, 6% Luana
Around Palms (cm)
20
Overall Length (cm)
25
Size
LL
Application
For assembly of electronic parts and precision machinery parts.
TRUSCO Part Number
286-8903
Middle Finger Length (cm)
8.4
Body Weight (g)
18