Buy more than* S$200* and get FREE SHIPPING

  • Antistatic Gloves 10units

Antistatic Gloves 10units TPG-118M

Item.#
08408626
Mfr.#
TPG-118M
Package Qty.
1Pack(10Pair)
Ship pack of
1
61.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
For assembly of electronic parts and precision machinery parts.
Material
94% Polyester, 6% Luana
Around Palms (cm)
18
Overall Length (cm)
24
Size
M
Application
For assembly of electronic parts and precision machinery parts.
TRUSCO Part Number
286-8881
Middle Finger Length (cm)
7.8
Body Weight (g)
16