Buy more than* S$200* and get FREE SHIPPING

  • Antistatic Gloves 10units

Antistatic Gloves 10units TPG-118S

Item.#
08408635
Mfr.#
TPG-118S
Package Qty.
1Pack(10Pair)
Ship pack of
1
61.97 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
For assembly of electronic parts and precision machinery parts.
Body Weight (g)
15
Material
94% polyester, 6% Luana
Around Palms (cm)
17
Overall Length (cm)
23
Application
For assembly of electronic parts and precision machinery parts.
Size
S
TRUSCO Part Number
286-8873
Middle Finger Length (cm)
7.5