Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Low Particle Sewn Gloves, Assembly And Inspection

Low Particle Sewn Gloves, Assembly And Inspection DPM-100LL

Item.#
08408644
Mfr.#
DPM-100LL
Package Qty.
1Bag(10Pair)
Ship pack of
1
63.99 SGD
ADD TO CART
Shipped after 2017-05-02
Now we ship to...
...see all
Item Feature
Purpose
Assembly and inspection of light electrical, IC, related precision machinery.
Color
White
TRUSCO Part Number
215-0077
Around Palms (cm)
20
Middle Finger Length (cm)
8.6
Body Weight (g)
About16
Material (palmar)
Table : 100% polyurethane, lining: 100% polyester
Material (backs)
100% nylon
Thickness (mm)
About 0.4
Mass (g /package)
160
Middle Finger Length (mm)
8.6
Overall Length (cm)
23.5
Size
LL