Buy more than* S$200* and get FREE SHIPPING

  • Disposable Natural Rubber Gloves, Ultra Thin

Disposable Natural Rubber Gloves, Ultra Thin DPM-5498 L

Item.#
08408653
Mfr.#
DPM-5498 L
Package Qty.
1Box(100Sheet)
Ship pack of
1
20.11 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Overall Length (cm)
23
Thickness (mm)
About 0.08
Mass (per box)(g)
920
Middle Finger Length (cm)
7.8
TRUSCO Part Number
227-3306
Type
Very thin (Kona-zuke)
Material
Natural rubber
Around Palms (cm)
21
Size
L