Buy more than* S$200* and get FREE SHIPPING

  • Disposable Natural Rubber Gloves, Ultra Thin

Disposable Natural Rubber Gloves, Ultra Thin DPM-5498 M

Item.#
08408662
Mfr.#
DPM-5498 M
Package Qty.
1Box(100Sheet)
Ship pack of
1
19.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Overall Length (cm)
23
Thickness (mm)
About 0.08
Middle Finger Length (cm)
7.2
TRUSCO Part Number
172-7893
Around Palms (cm)
18.2
Type
Very thin (Kona-zuke)
Material
Natural rubber
Size
M
Mass (per box)(g)
780