Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Disposable Natural Rubber Gloves, Ultra Thin

Disposable Natural Rubber Gloves, Ultra Thin DPM-5498 S

Item.#
08408671
Mfr.#
DPM-5498 S
Package Qty.
1Box(100Sheet)
Ship pack of
1
18.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Overall Length (cm)
23
Thickness (mm)
About 0.08
Mass (per box)(g)
710
Middle Finger Length (cm)
7.0
TRUSCO Part Number
227-3284
Type
Very thin (Kona-zuke)
Material
Natural rubber
Around Palms (cm)
16.6
Size
S
Purpose
For precision work such as electric equipment.