Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Inner Knit Gloves, Assembly Work, Inspection

Inner Knit Gloves, Assembly Work, Inspection DPM-300EX-L

2.00 (1)
Item.#
08408696
Mfr.#
DPM-300EX-L
Package Qty.
1Bag(10Pair)
Ship pack of
1
32.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Color
White
Material
Woolly nylon (nylon 100%)
Around Palms (cm)
14.4
Overall Length (cm)
19.5
Size
L (large)
Thickness (mm)
About 0.7
TRUSCO Part Number
214-9940
Middle Finger Length (cm)
7.3
Body Weight (g)
About 13
Application
Assembly and inspection. For under wear of rubber and plastic gloves to avoid dinconfort of humidity.
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
Used for sweat removal (underwear) such as rubber gloves
2
From Japan
On 2012-01-31 13:56:58
Purchased M size. Overall growth was bad, although it was female, M size was cramped. It would be better to think that it will not grow beyond the size of the notation. Especially, the notch between the finger and the finger is shallow and it becomes a water scattering shape. Very thin, because it is made of nylon, sliding with rubber gloves is better than cotton, and desorption is smooth. I would like to buy it if the growth is improved a little more.
This review is about item#08408705.