Buy more than* S$200* and get FREE SHIPPING

  • Inner Knit Gloves, Assembly Work, Inspection

Inner Knit Gloves, Assembly Work, Inspection DPM-300EX-M

2.00 (1)
Item.#
08408705
Mfr.#
DPM-300EX-M
Package Qty.
1Bag(10Pair)
Ship pack of
1
33.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Color
White
Material
Woolly nylon (nylon 100%)
Middle Finger Length (cm)
7
Body Weight (g)
About 12
TRUSCO Part Number
214-9931
Thickness (mm)
About 0.7
Around Palms (cm)
14
Overall Length (cm)
19
Size
M (in)
Purpose
Assembly and inspection. Under wear of rubber and plastic gloves to avoid discomfort of humidity.
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
Used for sweat removal (underwear) such as rubber gloves
2
From Japan
On 2012-01-31 13:56:58
Purchased M size. Overall growth was bad, although it was female, M size was cramped. It would be better to think that it will not grow beyond the size of the notation. Especially, the notch between the finger and the finger is shallow and it becomes a water scattering shape. Very thin, because it is made of nylon, sliding with rubber gloves is better than cotton, and desorption is smooth. I would like to buy it if the growth is improved a little more.
This review is about item#08408705.