Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Foldable Earmuff

Foldable Earmuff TEM-80

3.86 (7)
Item.#
08408714
Mfr.#
TEM-80
Package Qty.
1PC
Ship pack of
1
42.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (ear cover)
ABS resin +PVC cushion
Application
Places with loud noise, like construction sites.
Weight (g)
214
Material (headband)
ABS resin +PC
NRR Value
20dB
TRUSCO Part Number
254-1807
Customer Reviews
5 star 3
4 star 2
3 star 1
2 star 0
1 star 1
Review Rating: 3.86
7 Customer Reviews
The reviews are automatic translation.
Used in the factory noise area
4
From Japan
On 2017-03-21 14:41:50
Although the soundproof earmuff that I used before was sound-proof, but strongly tightened, my head hurt when wearing it for a long time, but I think that the soundproofing ability of this ear muff does not change and the feeling of wearing is also good I will.
This review is about item#8408714.
Reduction of cut sound of machine
4
From Japan
On 2016-04-22 21:36:59
I think that it is good for reducing noise. It is recommended if you do not have difficulty adjusting the length that connects both ears.
This review is about item#08408714.
Soundproofing during machine operation
3
From Japan
On 2013-08-14 09:25:58
The comfort was good. Although it was only in other reviews, I think that it is not two years but the plastic part broke and it became unusable. Although it is not so roughly cooked .... I am somewhat dissatisfied because the part that is not likely to break is broken. I thought it was a solid one.
This review is about item#08408714.
When operating the woodworking machine
1
From Japan
On 2012-11-02 16:37:20
When purchasing and trying to wear it in about 1.5 years, the arch part of the plastic (name is unknown) broke and it became unusable. I will use earmuff for the first time, so I do not know how much other things, but I think that the tightening is quite strong.
This review is about item#08408723.
By the machine
5
From Japan
On 2012-07-26 04:10:05
Soundproof performance is quite something, but somewhat tightening is strong. You can relax by bending a little. The fit to the ear is good.
This review is about item#08408723.
It is used in the rotating mold section. "Raccoon, rattling" I always use it at an annoying place.
5
From Japan
On 2010-10-18 17:25:06
I bought this product for the first time. We are enrolled as an adviser on improving sunny money (like a demon!), But he also praised the soundproofing ability of this product. The width (height) adjustment function is wonderful and the ears around does not hurt! (It was surprisingly surprising!) I bought 1,045 yen / piece at the same time and compared it, but around here my ear hurts a bit.
This review is about item#08408714.
Cutting operation with disc grinder
5
From Japan
On 2009-09-01 16:22:44
Although tinnitus did not stop for several days after using the disc grinder so far, it is good to be quiet. I will continue to use it for the body
This review is about item#08408723.