Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Ear Muff, Automatic Sound Insulation

Ear Muff, Automatic Sound Insulation TAE-80

Item.#
08408732
Mfr.#
TAE-80
Package Qty.
1PC
Ship pack of
1
109.99 SGD
ADD TO CART
Shipped after 2018-05-01
Now we ship to...
...see all
Item Feature
Purpose
Places with loud noise, like construction sites.
Material (headband)
PVC+POM
Battery Life (continuous use)
Manganese: About 250 alkali: 600
Dimension (cm)
A:About 11.5 B:About 13.5
TRUSCO Part Number
278-5633
Material (ear cover)
ABS resin + PVC cushion
NRR Value
22
Battery
X2 AA batteries (not included)
Weight (g)
290