Buy more than* S$200* and get FREE SHIPPING

  • Ear Plugs, With Cord
  • Ear Plugs, With Cord
  • Ear Plugs, With Cord

Ear Plugs, With Cord GSH-311

4.60 (5)
Item.#
08408757
Mfr.#
GSH-311
Package Qty.
1PC
Ship pack of
1
5.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
NRR Value
25dB
Color
Point : yellow * No lace color specification.
TRUSCO Part Number
157-7051
Material (Grip)
Nylon resin
Material
Polyurethane
Specification
With cord
Customer Reviews
5 star 4
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.60
5 Customer Reviews
The reviews are automatic translation.
For workers
5
From Japan
On 2017-12-19 16:55:15
I purchased it as a repeat item. Since someone who has other types of ears hurts other types, we are dealing with this type.
This review is about item#8408757.
Machine work
5
From Japan
On 2014-02-15 14:45:13
Ears can not hurt. It is convenient for attaching and detaching because it has a tab and a cord. There is nothing to sweat like earmuffs.
This review is about item#08408757.
In sheet metal factory
3
From Japan
On 2011-06-15 13:25:33
Fit feeling, comfortable to use is not good. It hurts a little. It is better to have a 3 M 3 step refinement.
This review is about item#08408757.
For soundproofing of machine motor sound etc.
5
From Japan
On 2009-11-26 23:19:28
It is good to be able to adjust without being uncomfortable, as it is easy to use and it is used quickly. If you dare say it's OK to enter more than one so I want you to work harder on a more costly basis, just quality is good so please be sure to keep the quality! It is a very good product. You can use it.
I am using it to prevent damage to my ears due to noise of power tools
5
From Japan
On 2009-10-29 09:35:41
It is easy to use because it enters the room without twisting it. I think that this is the best when it lasts long lasting, is more usable than the ear muff and is also used as a mask, goggles, etc. But the price is a bit expensive ... I think that it can not be made with around 100 yen.
This review is about item#08408757.