Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Ear Plugs 10 Pairs

Ear Plugs 10 Pairs TEI-09

5.00 (3)
Item.#
08408766
Mfr.#
TEI-09
Package Qty.
1Bag(10Set)
Ship pack of
1
8.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
NRR Value
31dB
Finishing Material
Plug: polyurethane
Specification
Firm type No cord
Weight (g)
1
TRUSCO Part Number
287-0967
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Work that high sounds such as thunder hanging and gas welding work
5
From Japan
On 2016-10-14 17:38:58
Timing from crushing to ear and putting it back in the ears is exactly good There is a sense of close contact on the surface, so it is dry ears, but the fit also well depends on the shape of the ears that will not shift out with time, so individual differences I think that is perfect for me.
This review is about item#8408766.
Awful noise
5
From Japan
On 2016-03-06 22:55:15
With moderate hardness and softness, it makes the sound soft
This review is about item#08408766.
Warehouse work
5
From Japan
On 2014-10-26 14:31:27
There was also a cheaper product, but it was sanitary and good to be packaged one by one. Because it is basic disposable, it is saved if it is a little cheaper.
This review is about item#08408766.