Buy more than* S$200* and get FREE SHIPPING

  • Ear Plugs, With Cord10 Pairs

Ear Plugs, With Cord10 Pairs TEI-09C

3.00 (1)
Item.#
08408784
Mfr.#
TEI-09C
Package Qty.
1Bag(10Set)
Ship pack of
1
10.96 SGD
ADD TO CART
Shipped after 2017-11-27
Now we ship to...
...see all
Item Feature
NRR Value
31dB
Finishing Material
Plug: polyurethane Cord: cotton
Specification
Firm type With cord
Weight (g)
3
TRUSCO Part Number
287-0975
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Wood processing industry
3
From Japan
On 2013-03-19 14:51:02
Because strings are affordable and the price is reasonable, it seems to be suitable for distribution to employees.
This review is about item#08408784.