Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Safety Belt

Safety Belt TSB-99 B

Item.#
08408827
Mfr.#
TSB-99 B
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Body Belt Length (mm)
1150
Lanyards (length) (mm)
(Including hook) 1500 Santsu-da rope
Weight (g)
750
TRUSCO Part Number
255-1632
Trunk Belt Width (mm)
50
Hook Opening (mm)
50
Color
Blue
Specification
For a sling wire handling exclusive use. With a spring and a slide buckle. Health, Labour and Welfare Ministry "Safety Belts Standard" Compliant