|
- Item.#
- 08408836
- Mfr.#
- TSB-99 BG
- Package Qty.
- 1PC
- Ship pack of
- 1
Item Feature
- Body Belt Length (mm)
- 1150
- Lanyards (length) (mm)
- (Including hook) 1500 Santsu-da rope
- Weight (g)
- 750
- Color
- BlueGreen
- Trunk Belt Width (mm)
- 50
- Hook Opening (mm)
- 50
- TRUSCO Part Number
- 255-1641
- Specification
- For a sling wire handling exclusive use. With a spring and a slide buckle. Health, Labour and Welfare Ministry "Safety Belts Standard" Compliant
|
Customers Who Viewed This Item Also Viewed