Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Safety Belt Parts D Ring

Safety Belt Parts D Ring TSB-D

5.00 (2)
Item.#
08408881
Mfr.#
TSB-D
Package Qty.
1PC
Ship pack of
1
7.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Compatible Belt Width (mm)
50
Material
Steel
Weight (g)
40
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
When pruning trees
5
From Japan
On 2017-11-22 16:48:05
I think it's good. I am using it for handy.
This review is about item#8408881.
Wear in safety belt
5
From Japan
On 2015-05-14 16:56:15
I really love it.
This review is about item#08408881.