Buy more than* S$200* and get FREE SHIPPING

  • Replacement Body Belt

Replacement Body Belt TSB-L90 B

3.00 (1)
Item.#
08408906
Mfr.#
TSB-L90 B
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Body Belt Length (mm)
1200
Weight (g)
270
TRUSCO Part Number
255-1764
Color
Blue
Trunk Belt Width (mm)
50
Material
Slide buckle: Steel, Belt: Nylon
2015 Trusco Published Pages
3 0236
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Use when working
3
From Japan
On 2016-03-01 17:24:28
Use without problems
This review is about item#48933281.