Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Replacement Body Belt

Replacement Body Belt TSB-L90 BG

3.00 (1)
Item.#
08408915
Mfr.#
TSB-L90 BG
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Body Belt Length (mm)
1200
Weight (g)
270
Color
BlueGreen
Trunk Belt Width (mm)
50
Material
Slide buckle: steel, belt: Nylon
TRUSCO Part Number
255-1772
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Use when working
3
From Japan
On 2016-03-01 17:24:28
Use without problems
This review is about item#48933281.