Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Torso Safety Belt

Torso Safety Belt TSB-SOT B

Item.#
08408933
Mfr.#
TSB-SOT B
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Body Belt Length (mm)
1200
Weight (g)
350
TRUSCO Part Number
287-1921
Trunk Belt Width (mm)
50
Color
Blue
Material
Buckle) Steel, (buckle cover) polycarbonate, (belt) Nylon