Buy more than* S$200* and get FREE SHIPPING

  • Torso Safety Belt

Torso Safety Belt TSB-SOT BG

Item.#
08408951
Mfr.#
TSB-SOT BG
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Body Belt Length (mm)
1200
Weight (g)
350
TRUSCO Part Number
287-1912
Trunk Belt Width (mm)
50
Color
BlueGreen
Material
Buckle) Steel, (buckle cover) polycarbonate, (belt) Nylon