Buy more than* S$200* and get FREE SHIPPING

  • Shield Against Heat Protectors, Leg Covers

Shield Against Heat Protectors, Leg Covers SLA-AK

Item.#
08409003
Mfr.#
SLA-AK
Package Qty.
1Set
Ship pack of
1
129.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Depending on the specifications of your PC, the product color may look slightly different. Thank you for your understanding.
Overall Length (cm)
32
Weight
290g
Thickness (mm)
0.7
TRUSCO Part Number
231-6412
Purpose
Shield of work with high heat, work around heat source such as in front of fire pit and boiler, protecting body from radiation heat.
Width (cm)
(Suspension) 33
Size
One Size Fits All
Material
Bonded silica fiber cloth one side aluminum vapor deposition film