Buy more than* S$200* and get FREE SHIPPING

  • Heat-Protection Arm Covers

Heat-Protection Arm Covers SLA-UK

Item.#
08409012
Mfr.#
SLA-UK
Package Qty.
1Set
Ship pack of
1
97.28 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Shield of work with high heat, work around heat source such as in front of fire pit and boiler, protecting body from radiation heat.
2014 TRUSCO Published Page
3-0342
Lower Width (cm)
16
Functions
Thermal barrier
Weight (g)
260
Material
Bonded silica fiber cloth single-sided aluminum-deposited film
2015 Trusco Published Pages
3 0154
Top Width(cm)
20
Heat-Resistant Temperature (deg C)
0-180
Length (cm)
38
Size
Free
TRUSCO Part Number
231-6200