Buy more than* S$200* and get FREE SHIPPING

  • Cut Resistant Protector Apron
  • Cut Resistant Protector Apron
  • Cut Resistant Protector Apron

Cut Resistant Protector Apron AR-MK

4.00 (1)
Item.#
08409021
Mfr.#
AR-MK
Package Qty.
1Sheet
Ship pack of
1
139.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Clothes Length (cm)
94
Abstract
Piece
TRUSCO Part Number
137-2599
Width (cm)
58
Thickness (mm)
1.3
Caution
Depending on the specifications of your PC, the product color may look slightly different. Thank you for your understanding.
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Cutting operation by Thunder
4
From Japan
On 2015-03-23 09:51:19
Thunder work in construction work is a daily occurrence. In addition many have occurred injuries Thunder.耐切 wounds apron as its prevention as it can be effectively used, it has been active.
This review is about item#08409021.