Buy more than* S$200* and get FREE SHIPPING

  • Jeans Apron
  • Jeans Apron
  • Jeans Apron
  • Jeans Apron
  • Jeans Apron
  • Jeans Apron
  • Jeans Apron

Jeans Apron GE

4.43 (7)
Item.#
08409055
Mfr.#
GE
Package Qty.
1Sheet
Ship pack of
1
31.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Size
850x660mm
TRUSCO Part Number
124-1028
Application
Protects work uniforms from stains of oil, dust, etc and scratching during work. Handy and can be used for various work, even polishing and deburring work.
Weight (g)
360
Caution
Depending on the environment of your PC, the product color may look slightly different. Thank you for your understanding.
Customer Reviews
5 star 4
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.43
7 Customer Reviews
The reviews are automatic translation.
During tire change work
5
From Japan
On 2017-07-16 11:19:16
I can use it without a sense of incongruity from the beginning because it is not stiff. And when it is used it feels like durability, so I will be a repeater when I become bad.
This review is about item#8409055.
Used for hardware manufacture
3
From Japan
On 2017-02-18 19:14:32
Pocket is unnecessary, as sewing the upper part as reinforcement of the apron, it is strong and lasts long.
This review is about item#8409055.
To work
5
From Japan
On 2015-12-03 15:22:18
I am using it for work. He is strong and likes it.
This review is about item#08409055.
Mowing work
5
From Japan
On 2015-11-22 22:42:21
Very convenient because it has a front pocket. The material is durable.
This review is about item#08409055.
Site
4
From Japan
On 2015-11-05 17:20:56
I purchased it with Monotaro brand, but I can not feel a big difference. Since it has not been washed yet, the degree of shrinkage is unknown. I think that the string is a little longer.
This review is about item#08409055.
Warehouse arrangement
5
From Japan
On 2015-10-06 14:34:25
It is a perfect item for me from school.
This review is about item#08409055.
Cutting steel, sanding, drilling etc.
4
From Japan
On 2015-01-17 09:25:08
Although it is the string of the back knot, I think that it will be good if it will come to be able to connect before crossing. I want a chest pocket that pen and cutter etc let it do. Pen also black magic, white magic, ballpoint pen and 3 to 4 kinds are necessary so slightly larger size is good. I am satisfied that the stomach pocket is big and separated in the middle. The dough is also grinding and the color is also dark eyes so dirt is noticeable enough.
This review is about item#08409055.