Buy more than* S$200* and get FREE SHIPPING

  • Jeans Apron with Sleeve

Jeans Apron with Sleeve TGE-SM

4.00 (3)
Item.#
08409073
Mfr.#
TGE-SM
Package Qty.
1Sheet
Ship pack of
1
69.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Thickness (mm)
0.8
Clothes Length (cm)
118
Weight (g)
850
Material
Cotton (blue jeans cotton)
Specification
12 Oz. fabric jeans
Chest Measurement (cm)
108
Size
M
TRUSCO Part Number
258-4506
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
Welding operation
5
From Japan
On 2015-11-13 15:10:48
Work clothes are very convenient because they do not get dirty.
This review is about item#08409064.
Steel welding
2
From Japan
On 2015-08-16 17:41:42
When sitting and welding, the hole opens immediately. Other than that, there is no defect. Because the collar sleeve closes with rubber, the wrist does not weld burn. Because inside can be done with light clothing such as underwear, the heat is relieved.
This review is about item#08409064.
Bicycle Maintenance
5
From Japan
On 2013-02-19 10:14:48
I bought L because it is slightly thicker about 170 cm. There are enough widths to fit on the back, but it is still a little dubboid. The length was up to the knee. Because the length of the arm is short, the sleeves are slightly longer. The difference between S and L was 8 cm in chest and 6 cm in dress length, so I thought that S was also good. Because there is no pocket, it is inconvenient when using several small tools.
This review is about item#08409064.