Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Jeans Texture Protector

Jeans Texture Protector TGE-KM

5.00 (1)
Item.#
08409091
Mfr.#
TGE-KM
Package Qty.
1Sheet
Ship pack of
1
32.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Extensibility (%)
Vertical side 27.7 13.6
Length (cm)
97
Weight
380g
Size
One Size Fits All
Material
Jeans cloth
Caution
Depending on the specifications of your PC, the product color may look slightly different. Thank you for your understanding.
Tensile Strength
Vertical side 41.2N 43.7N
Width (cm)
62
Abstract
Waist apron (pocket)
Thickness (mm)
0.9
TRUSCO Part Number
258-4557
Application
Protects work uniforms from stains of oil, dust, etc and scratching during work. Handy and can be used for various work, even polishing and deburring work.
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Manufacturing work, Maintenance of machinery
5
From Japan
On 2017-04-27 18:22:14
Because it is large, I can cover the whole body, and moreover, because it is jeans, it is strong and lasts long. Compared with small ones, the price is high, but it's worth it.
This review is about item#8409091.