Buy more than* S$200* and get FREE SHIPPING

  • Jeans Leg Covers

Jeans Leg Covers TGH-AK

2.00 (1)
Item.#
08409107
Mfr.#
TGH-AK
Package Qty.
1Pair
Ship pack of
1
50.31 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Depending on the specifications of your PC, the product color may look slightly different . Thank you for your understanding.
Overall Length (cm)
32
Weight
230g
Thickness (mm)
0.9
TRUSCO Part Number
258-4549
Purpose
Deburring and polishing work, etc.
Width (cm)
20
Abstract
Foot cover
Material
Cotton (cotton blue jeans)
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
General maintenance etc.
2
From Japan
On 2012-03-16 09:15:26
Since it is spinning when you notice it, I want a slip inside. I bought it as a reserve for the leggings, but it is a subtle product whether I will use it in the future.
This review is about item#08409107.