Buy more than* S$200* and get FREE SHIPPING

  • Working Guard Lower Back Belt

Working Guard Lower Back Belt TWG-L

3.50 (4)
Item.#
08409186
Mfr.#
TWG-L
Package Qty.
1PC
Ship pack of
1
32.20 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Washing method uses neutral detergent and presses lightly to wash. Hang out when it is dry and shady, do not use the iron.
Size
Large size 90-105 cm
Finishing Material
Plate that supports pelvis (aluminum stay). Support belt(strong cotton rubber belt). PowerNet (Central girdle and stretchy mesh material). Hook-and-loop fastener
Purpose
Back pain (lumbosacral strain, etc.). For people who stand for a long time during work and drive cars. For those who work in the same position for a long time. For people who often work with heavy luggage.
TRUSCO Part Number
277-5433
Customer Reviews
5 star 1
4 star 2
3 star 0
2 star 0
1 star 1
Review Rating: 3.50
4 Customer Reviews
The reviews are automatic translation.
Farm work
5
From Japan
On 2015-11-08 15:29:36
It is safe because the price and performance are matched.
This review is about item#08409195.
Agriculture
4
From Japan
On 2014-10-06 18:16:27
I feel that the burden on the waist has become lightly.
This review is about item#08409186.
operation
4
From Japan
On 2014-01-30 13:25:26
There is a feeling that has been fixed, we move with confidence.
This review is about item#08409186.
Factory within a de-load work
1
From Japan
On 2009-01-17 14:15:36
Since the width of the waist addressed part of the back they were large, aluminum was painful hit.
This review is about item#08409186.