Buy more than* S$200* and get FREE SHIPPING

  • Working Guard Lower Back Belt

Working Guard Lower Back Belt TWG-M

4.25 (8)
Item.#
08409195
Mfr.#
TWG-M
Package Qty.
1PC
Ship pack of
1
32.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Washing method uses neutral detergent and presses lightly to wash. Hang out when it is dry and shady, do not use the iron., Washing method uses neutral detergent and presses lightly to wash. Hang out when it is dry and shady, do not use the iron.
TRUSCO Part Number
277-5425
Finishing Material
Plate that supports pelvis (aluminum stay). Support belt(strong cotton rubber belt). PowerNet (Central girdle and stretchy mesh material). Hook-and-loop fastener
Purpose
Back pain (lumbosacral strain, etc.). For people who stand for a long time during work and drive cars. For those who work in the same position for a long time. For people who often work with heavy luggage., Back pain (lumbosacral strain, etc.). For people who stand for a long time during work and drive cars. For those who work in the same position for a long time. For people who often work with heavy luggage.
Size
75-90 cm of medium size
Customer Reviews
5 star 5
4 star 2
3 star 0
2 star 0
1 star 1
Review Rating: 4.25
8 Customer Reviews
The reviews are automatic translation.
Measures against back pain of onsite workers
5
From Japan
On 2018-03-30 15:12:23
Demonstration was conducted by several people, then distributed to applicants. Breathability seems to be good, too, and it is said that it is unbearable.
This review is about item#8409195.
During transport
5
From Japan
On 2017-12-26 14:51:21
The price is also cheap, it is strong and safe. I want to make a regular purchase, it is a product.
This review is about item#8409186.
Packing work etc.
5
From Japan
On 2017-07-20 13:56:32
The hold of the waist is very good than the one I used so far, do not disturb the work! I will purchase again.
This review is about item#8409195.
During transportation work
5
From Japan
On 2017-05-13 14:51:42
Previously, I bought L size, recently lost weight, changed size and purchased M size this time. Because I carry standing work and heavy luggage, I am saved. When purchasing at a pharmacy, a hospital etc., since the amount of money is high, I will sell it cheaply by Monotaro and saved. This time, I have purchased four times to match the L size. Goods are cheap, durable and very good.
This review is about item#8409195.
Farm work
5
From Japan
On 2015-11-08 15:29:36
I am relieved because the price matches the performance.
This review is about item#08409195.
Agriculture
4
From Japan
On 2014-10-06 18:16:27
I feel that the burden on the back has become light.
This review is about item#08409186.
operation
4
From Japan
On 2014-01-30 13:25:26
There is a sense of being fixed, and it is safe to move.
This review is about item#08409186.
Work in the factory unloading operation
1
From Japan
On 2009-01-17 14:15:36
Because the width of the waist rest part of the back was wide, it hit the aluminum and hurt.
This review is about item#08409186.