Buy more than* S$200* and get FREE SHIPPING

  • Working Guard Lower Back Belt

Working Guard Lower Back Belt TWG-S

4.14 (7)
Item.#
08409204
Mfr.#
TWG-S
Package Qty.
1PC
Ship pack of
1
32.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Washing method uses neutral detergent and presses lightly to wash. Hang out when it is dry and shady, do not use the iron., Washing method uses neutral detergent and presses lightly to wash. Hang out when it is dry and shady, do not use the iron.
Size
S size 60 to 75cm
Weight (g)
192
Finishing Material
Plate to support the lumbar (aluminum stay) auxiliary belt (strong cotton rubber belt) power net (central pelvic girdle stretch mesh material) hook and loop fastener
Purpose
Back pain (lumbosacral strain, etc.). For people who stand for a long time during work and drive cars. For those who work in the same position for a long time. For people who often work with heavy luggage., Back pain (lumbosacral strain, etc.). For people who stand for a long time during work and drive cars. For those who work in the same position for a long time. For people who often work with heavy luggage.
TRUSCO Part Number
277-5417
Color
White
Customer Reviews
5 star 4
4 star 2
3 star 0
2 star 0
1 star 1
Review Rating: 4.14
7 Customer Reviews
The reviews are automatic translation.
During transport
5
From Japan
On 2017-12-26 14:51:21
The price is also cheap, it is strong and safe. I want to make a regular purchase, it is a product.
This review is about item#8409186.
Packing work etc.
5
From Japan
On 2017-07-20 13:56:32
The hold of the waist is very good than the one I used so far, do not disturb the work! I will purchase again.
This review is about item#8409195.
During transportation work
5
From Japan
On 2017-05-13 14:51:42
Previously, I bought L size, recently lost weight, changed size and purchased M size this time. Because I carry standing work and heavy luggage, I am saved. When purchasing at a pharmacy, a hospital etc., since the amount of money is high, I will sell it cheaply by Monotaro and saved. This time, I have purchased four times to match the L size. Goods are cheap, durable and very good.
This review is about item#8409195.
Farm work
5
From Japan
On 2015-11-08 15:29:36
I am relieved because the price matches the performance.
This review is about item#08409195.
Agriculture
4
From Japan
On 2014-10-06 18:16:27
I feel that the burden on the back has become light.
This review is about item#08409186.
operation
4
From Japan
On 2014-01-30 13:25:26
There is a sense of being fixed, and it is safe to move.
This review is about item#08409186.
Work in the factory unloading operation
1
From Japan
On 2009-01-17 14:15:36
Because the width of the waist rest part of the back was wide, it hit the aluminum and hurt.
This review is about item#08409186.