Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Eva Apron Breastplate

Eva Apron Breastplate TEV-MK

3.00 (1)
Item.#
08409344
Mfr.#
TEV-MK
Package Qty.
1Sheet
Ship pack of
1
9.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Caution
Depending on the specifications of your PC, the product color may look slightly different . Thank you for your understanding.
Size (cm)
90x105
Material
Polyethylene vinyl acetate
Purpose
Food processing, restaurants, quality inspection, wet work
Finishing Material
Polyethylene vinyl acetate
TRUSCO Part Number
287-1483
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Washroom dish dishes
3
From Japan
On 2016-10-18 20:44:28
It may be light, but the mochi is another one.
This review is about item#8409344.