Buy more than* S$200* and get FREE SHIPPING

  • Eva Apron Breastplate

Eva Apron Breastplate TEV-WK

1.00 (2)
Item.#
08409353
Mfr.#
TEV-WK
Package Qty.
1Sheet
Ship pack of
1
8.23 SGD
ADD TO CART
Shipped after 2017-11-20
Now we ship to...
...see all
Item Feature
Caution
Depending on the specifications of your PC, the product color may look slightly different. Thank you for your understanding.
Size (cm)
90x90
Color
Semitransparent
Thickness (mm)
0.1
Purpose
Food processing, restaurants, quality inspection, wet work
Weight (g)
78
Finishing Material
Polyethylene vinyl acetate
TRUSCO Part Number
287-1491
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 2
Review Rating: 1.00
2 Customer Reviews
The reviews are automatic translation.
Used in the washroom
1
From Japan
On 2013-08-16 23:58:15
Although it is misunderstanding here, it was different from what I saw on the net. I thought it was a sturdy material a little more. I thought it was a white thick material and bought it. I do not notice translucence and I can not help it.
This review is about item#08409353.
Used for dust mowing in grass cutting on a trucking machine.
1
From Japan
On 2010-10-08 20:30:20
Chot is too thin. I think that it is a little thicker.
This review is about item#08409353.