Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Antibacterial Vinylon Apron Breastplate
  • Antibacterial Vinylon Apron Breastplate
  • Antibacterial Vinylon Apron Breastplate
  • Antibacterial Vinylon Apron Breastplate

Antibacterial Vinylon Apron Breastplate TVL-MK-B

3.00 (2)
Item.#
08409396
Mfr.#
TVL-MK-B
Package Qty.
1Sheet
Ship pack of
1
31.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Fabric Thickness (mm)
0.38
Finishing Material
PVC (base fabric: nylon)
Color
Navy
Caution
Depending on the specifications of your PC, the product color may look slightly different. Thank you for your understanding.
Size (cm)
90x105
Application
Food, fishery processing, water, oil works
TRUSCO Part Number
287-1653
Customer Reviews
5 star 0
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
Unpacking cardboard containing vegetables etc.
3
From Japan
On 2018-01-06 18:08:53
I'd like sort of size. Also, there is a person who stiffens his shoulders, is there no cross type on the back?
This review is about item#8409396.
I use it for work that handles water.
3
From Japan
On 2017-02-13 12:39:23
I am satisfied, but I am in trouble that the string is not long enough and that the string is easy to unravel. Does not it look like a Velcro?
This review is about item#8409396.