Buy more than* S$200* and get FREE SHIPPING

  • Antibacterial Vinylon Apron Breastplate

Antibacterial Vinylon Apron Breastplate TVL-MK-W

3.00 (1)
Item.#
08409405
Mfr.#
TVL-MK-W
Package Qty.
1Sheet
Ship pack of
1
31.82 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Fabric Thickness (mm)
0.38
Finishing Material
PVC (base fabric: nylon)
Color
White
Purpose
Food, fishery processing, water, oil works
Size (cm)
90x105
Application
Food, fishery processing, water, oil works
TRUSCO Part Number
287-1645
Caution
Depending on the environment of your PC, the product color may look slightly different. Thank you for your understanding.
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
I use it for work that handles water.
3
From Japan
On 2017-02-13 12:39:23
I am satisfied, but I am in trouble that the string is not long enough and that the string is easy to unravel. Does not it look like a Velcro?
This review is about item#8409396.