Buy more than* S$200* and get FREE SHIPPING

  • Antibacterial Vinylon Waist Apron

Antibacterial Vinylon Waist Apron TVL-WK-W

Item.#
08409414
Mfr.#
TVL-WK-W
Package Qty.
1Sheet
Ship pack of
1
29.51 SGD
ADD TO CART
Shipped after 2017-11-27
Now we ship to...
...see all
Item Feature
Purpose
Food, fishery processing, water, oil works
Width (cm)
90
Caution
Depending on the specifications of your PC, the product color may look slightly different. Thank you for your understanding.
TRUSCO Part Number
287-1661
Clothes Length (cm)
90
Thickness (mm)
0.38
Color
White
Finishing Material
Poly-Vinyl Chloride (base fabric: Poriesuraru)