Buy more than* S$200* and get FREE SHIPPING

  • Antibacterial Vinylon Waist Apron

Antibacterial Vinylon Waist Apron TVL-WK-B

Item.#
08409423
Mfr.#
TVL-WK-B
Package Qty.
1Sheet
Ship pack of
1
29.51 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Food, fishery processing, water, oil works
Width (cm)
90
Caution
Depending on the specifications of your PC, the product color may look slightly different. Thank you for your understanding.
Color
Navy Blue
Application
Food, fishery processing, water, oil works
Clothes Length (cm)
90
Thickness (mm)
0.38
TRUSCO Part Number
287-1670
Finishing Material
Vinyl chloride (base fabric: Poriesuraru)