Buy more than* S$200* and get FREE SHIPPING

  • Oilproof Apron

Oilproof Apron TUE-MK

Item.#
08409432
Mfr.#
TUE-MK
Package Qty.
1Sheet
Ship pack of
1
76.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Do not put on near fires. When ignited, it is easily flammable, so wearing near open flames is strictly prohibited. Avoid ironing.
Tear Strength (N)
Vertical 82, horizontal 82
Tensile Strength
Vertical 27kN/m horizontal 24kN/m
Weight (g)
500
TRUSCO Part Number
258-4522
Application
Various work dealing with oil Food processing Water industry
Oil Resistant
48 hours immersion at room temperature / rate of weight change (-2%) 168 hours immersion at room temperature / rate of weight change (-2%)
Extensibility (%)
Vertical 29 horizontal 25
Size
W1000xH1100mm
Thickness (mm)
0.4
Caution
Depending on the environment of your PC, the product color may look slightly different. Thank you for your understanding.