Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Non-Woven Fabric Disposable Arm Covers

Non-Woven Fabric Disposable Arm Covers TP-UK

1.00 (2)
Item.#
08409457
Mfr.#
TP-UK
Package Qty.
1Bag(5Pair)
Ship pack of
1
16.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Fabric
Non-woven fabric (polypropylene) + polyethylene surface coat
Width (cm)
22
Color
White
Length (mm)
450
TRUSCO Part Number
286-8466
Maximum Diameter D (mm)
220
Size
One Size Fits All
Thickness (mm)
0.02
Material
Polypropylene
Caution
Depending on the specifications of your PC, the product color may look slightly different. Thank you for your understanding.
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 2
Review Rating: 1.00
2 Customer Reviews
The reviews are automatic translation.
Vehicle maintenance
1
From Japan
On 2014-05-28 14:16:45
It is refreshing with slumping and rising.
This review is about item#08409457.
Production · Processing · Insecticide
1
From Japan
On 2013-07-21 17:10:12
It is too big to get in the way of work. Rubber also falls off weakly. The rest will be diverted to the foot cover.
This review is about item#08409457.