Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Tyvek Protective Clothes, Stand Up Collar Jacket

Tyvek Protective Clothes, Stand Up Collar Jacket DPM-202

5.00 (1)
Item.#
08409466
Mfr.#
DPM-202
Package Qty.
1PC
Ship pack of
1
23.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Purpose
Intense dirty field work. Metal, glass polishing, dust, powder, painting work. Work to hate dirty, etc.
Specification
Disposable, anti-static processing
Compatible Height (cm)
174 to 182
Size
L
Color
White
Appliable Chest Measurement (cm)
100 to 108
Clothes Length (cm)
158 to 170
TRUSCO Part Number
124-0200
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
For work
5
From Japan
On 2016-02-11 02:02:57
In this cold season, I changed the piece of overlaying to Tyvek, it became easier to move (^ ^) I also like the heat retention, I like it (^ _ ^) v
This review is about item#08409502.