Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Tyvek Protective Clothing

Tyvek Protective Clothing DPM-502

Item.#
08409475
Mfr.#
DPM-502
Package Qty.
1PC
Ship pack of
1
35.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Intense dirty field work. Metal, glass polishing, dust, powder, painting work. Work to hate dirty, etc.
2014 TRUSCO Published Page
3-0318
Compatible Height (cm)
174-182
Waist (cm)
80-96
Size
L
Material
Tyvek [[(R)]] (polyethylene)
Specification
Disposable, anti-static processing
2015 Trusco Published Pages
3 0126
Appliable Chest Measurement (cm)
100-108
Clothes Length (cm)
158-170
Weight (g)
150
Color
White
TRUSCO Part Number
124-0170