Buy more than* S$200* and get FREE SHIPPING

  • Tyvek Protective Clothes, Stand Up Collar Jacket

Tyvek Protective Clothes, Stand Up Collar Jacket DPM-202

5.00 (1)
Item.#
08409502
Mfr.#
DPM-202
Package Qty.
1PC
Ship pack of
1
21.88 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Intense dirty field work. Metal, glass polishing, dust, powder, painting work. Work to hate dirty, etc.
Specification
Disposable, anti-static processing
Clothes Length (cm)
146 to 158
TRUSCO Part Number
124-0188
Color
White
Compatible Height (cm)
162 to 170
Size
S
Appliable Chest Measurement (cm)
84 to 92
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
For work
5
From Japan
On 2016-02-11 02:02:57
In this cold season, I changed the piece of overlaying to Tyvek, it became easier to move (^ ^) I also like the heat retention, I like it (^ _ ^) v
This review is about item#08409502.