Buy more than* S$200* and get FREE SHIPPING

  • Disposable Protective Clothing

Disposable Protective Clothing TPC-3L

4.00 (3)
Item.#
08409651
Mfr.#
TPC-3L
Package Qty.
1PC
Ship pack of
1
13.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Caution
Do not put on near fires. When ignited, it is easily flammable, so wearing near open flames is strictly prohibited. Avoid ironing.
Tear Strength (kg)
Vertical 3.6x horizontal 2.9
Size
3L
Compatible Height (cm)
175 - 190
Specification and Applications
Jobsites with heavy dust and dirt, paint, cleaning work.
Purpose
Jobsites with heavy dust and dirt, paint, cleaning work.
Tensile Strength
Vertical 8.7 x horizontal6.1 kg / 5 cm
TRUSCO Part Number
258-4484
Chest Measurement (cm)
95 - 110
Finishing Material
100% Polypropylene Front and sleeves (back and fornt)-hood (front)-foot (front): polyethylene surface coat. Rear: no polyethylene coated.
Customer Reviews
5 star 1
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
When painting the bottom of the overpassed yacht with a roller brush
5
From Japan
On 2017-11-09 17:20:06
For work in the upward direction, the whole body, hooded protective clothing is convenient and easy to use. Also, it will not be able to steam even in the summer, it will be easy to work as it passes the wind.
This review is about item#8409676.
Experiment
3
From Japan
On 2015-06-29 09:48:37
It is even better if the face is covered
This review is about item#08409651.
Used when repairing factory facilities
4
From Japan
On 2014-04-25 13:29:56
There were many squatting positions at the time of repair, but it was to say that the part of the ass necessarily broke the ass part. Even here, I think that I will purchase larger ones in the future.
This review is about item#08409651.