Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Pro Safety Rainsuit

Pro Safety Rainsuit SRS-75

4.00 (2)
Item.#
08409791
Mfr.#
SRS-75
Package Qty.
1PC
Ship pack of
1
87.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Water Pressure Resistance (mmH2O)
10000
TRUSCO Part Number
227-6976
Appliable Chest Measurement (cm)
96 to 104
Compatible Height (cm)
175 to 185
Size
LL
Caution
Depending on the specifications of your PC, the product color may look slightly different. Thank you for your understanding.
Color
Charcoal
Purpose
Fieldwork during rainy weather
Adjustable Waist Circumference (cm)
86 to 96
Weight (g)
950
Finishing Material
Surface: nylon 100% (PVC laminate), Lining: 100% polyester (up and down backing mesh)
Customer Reviews
5 star 0
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Delivery etc (motorcycle)
4
From Japan
On 2017-11-03 16:01:49
It rained heavily on the first day, soaked in from the front zipper. I think that it was good if a reflector was attached.
This review is about item#8409834.
Paper collection work
4
From Japan
On 2017-08-18 18:48:20
Without steaming until the rainy days, it is very useful thanks to water repellent processing.
This review is about item#8409834.