Buy more than* S$200* and get FREE SHIPPING

  • Pro Safety Rainsuit

Pro Safety Rainsuit SRS-55

4.00 (2)
Item.#
08409834
Mfr.#
SRS-55
Package Qty.
1PC
Ship pack of
1
86.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Water Pressure Resistance (mmH2O)
10000
Appliable Chest Measurement (cm)
90 - 98
Compatible Height (cm)
170 - 180
Size
L
TRUSCO Part Number
227-6925
Caution
Depending on the environment of your PC, the product color may look slightly different. Thank you for your understanding.
Purpose
Fieldwork during rainy weather
Adjustable Waist Circumference (cm)
78 - 88
Weight (g)
900
Color
Navy
Finishing Material
Outer material: Nylon 100% (PVC lamination) and lining cloth:polyester 100% (the up-and-down total flesh-side mesh)
Customer Reviews
5 star 0
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Delivery etc (motorcycle)
4
From Japan
On 2017-11-03 16:01:49
It rained heavily on the first day, soaked in from the front zipper. I think that it was good if a reflector was attached.
This review is about item#8409834.
Paper collection work
4
From Japan
On 2017-08-18 18:48:20
Without steaming until the rainy days, it is very useful thanks to water repellent processing.
This review is about item#8409834.