Buy more than* S$200* and get FREE SHIPPING

  • Pro Safety Rainsuit

Pro Safety Rainsuit SRS-56

Item.#
08409843
Mfr.#
SRS-56
Package Qty.
1PC
Ship pack of
1
86.57 SGD
ADD TO CART
Shipped after 2017-05-29
Now we ship to...
...see all
Item Feature
Water Pressure Resistance (mmH2O)
10000
Size
L
TRUSCO Part Number
227-7000
Appliable Chest Measurement (cm)
90 to 98
Compatible Height (cm)
170 to 180
Finishing Material
Outer fabric: nylon 100% (PVC laminate), Lining: 100% polyester (up and down the total back mesh)
Weight (g)
900
Color
Green
Purpose
Fieldwork during rainy weather
Adjustable Waist Circumference (cm)
78 to 88
Caution
Depending on the specifications of your PC, the product color may look slightly different. Thank you for your understanding.