Buy more than* S$200* and get FREE SHIPPING

  • Pro Safety Rainsuit

Pro Safety Rainsuit SRS-56

4.00 (2)
Item.#
08409895
Mfr.#
SRS-56
Package Qty.
1PC
Ship pack of
1
86.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Water Pressure Resistance (mmH2O)
10000
Compatible Height (cm)
160 to 170
Size
M
TRUSCO Part Number
227-6992
Appliable Chest Measurement (cm)
84 to 92
Caution
Depending on the specifications of your PC, the product color may look slightly different. Thank you for your understanding.
Adjustable Waist Circumference (cm)
72 to 80
Weight (g)
850
Color
Green
Purpose
Fieldwork during rainy weather
Finishing Material
Outer fabric: nylon 100% (PVC laminate), Lining: 100% polyester (up and down the total back mesh)
Customer Reviews
5 star 0
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Delivery etc (motorcycle)
4
From Japan
On 2017-11-03 16:01:49
It rained heavily on the first day, soaked in from the front zipper. I think that it was good if a reflector was attached.
This review is about item#8409834.
Paper collection work
4
From Japan
On 2017-08-18 18:48:20
Without steaming until the rainy days, it is very useful thanks to water repellent processing.
This review is about item#8409834.