Buy more than* S$200* and get FREE SHIPPING

  • Blue Cover Sheet

Blue Cover Sheet TP-1818

4.00 (2)
Item.#
08409956
Mfr.#
TP-1818
Package Qty.
1Sheet
Ship pack of
1
21.49 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Sheet Thickness (mm)
0.25
Tear Strength (N)
Vertical 145, Horizontal 105
Material
(Sheet) polyethylene (50% regeneration rate), (eyelet) aluminum
TRUSCO Part Number
123-6920
Dimension (Vetical x Horizontal) (m)
1.71x1.71
Purpose
For covering: Civil engineering and construction machinery, baseball field, playground, tennis court, swimming pool. For civil engineering seat: curing sheet, heat insulation. For agricultural and fishery industries: Import timber fumigation, hotbed sheet, working threshing, drying, and irrigation gutter.
Tensile Strength (50 mm /N )
Vertical 605, Horizontal 555
Eyelet Pitch (mm)
900
Weight (kg)
0.5
Nominal Dimensions (Wide x Long)(m)
1.8x1.8
Number of Eyelet
8
Customer Reviews
5 star 0
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Pool nursery of paddy rice seedlings
4
From Japan
On 2016-12-21 14:45:23
Accumulate water by connecting the two sheets, had a 1-month pool there was a water leak is almost no effect. However, since it is every year the same thing, or you could use for many years. It has been replaced with a new sheet every few years. Cleaning after use, which had until last year washed with high-pressure washing machine and a deck brush, in order to damage the coating and material, was the only high-pressure washing machines this year. It is to find a thick firm blue sheet of, but have difficulty every time, as this time almost material, was a decent product.
This review is about item#8410087.
Because of mechanical curing
4
From Japan
On 2016-10-31 16:56:28
Is a firm making was. But regression due to ultraviolet rays at the time of outdoor use is I think if more stronger.
This review is about item#8409974.