Buy more than* S$200* and get FREE SHIPPING

  • Blue Cover Sheet

Blue Cover Sheet TP-1836

4.00 (3)
Item.#
08409974
Mfr.#
TP-1836
Package Qty.
1Sheet
Ship pack of
1
36.99 SGD
ADD TO CART
Shipped after 2018-02-26
Now we ship to...
...see all
Item Feature
Sheet Thickness (mm)
0.25
Tear Strength (N)
Vertical 145, Horizontal 105
Material
(Sheet) polyethylene (50% regeneration rate), (eyelet) aluminum
TRUSCO Part Number
123-6946
Dimension (Vetical x Horizontal) (m)
1.71x3.51
Tensile Strength (50 mm /N )
Vertical 605, Horizontal 555
Eyelet Pitch (mm)
900
Weight (kg)
1.0
Nominal Dimensions (Wide x Long)(m)
1.8x3.6
Purpose
For covering: Civil engineering and construction machinery, baseball field, playground, tennis court, swimming pool. For civil engineering seat: curing sheet, heat insulation. For agricultural and fishery industries: Import timber fumigation, hotbed sheet, working threshing, drying, and irrigation gutter.
Customer Reviews
5 star 0
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
Painting workshop
4
From Japan
On 2017-08-03 17:29:21
Compared with various other companies' products, it is excellent in terms of "cheapness, size, strength", and even when the replacement time comes, we are purchasing.
This review is about item#8410026.
Pool nursery rice seedlings
4
From Japan
On 2016-12-21 14:45:23
I connected the two sheets and saved water, I made a pool for a month, but there was almost no water leak and it was effective. However, I do the same thing every year, so how many years can I use? Every few years I exchange it for a new seat. Washing after use washing with a high pressure washer and deck brush until last year, but this year it is only a high pressure washer as it hurts coatings and materials. Searching for a thick blue sheet is difficult every time, but as a material almost this time, it was a reasonable product.
This review is about item#8410087.
For machine curing
4
From Japan
On 2016-10-31 16:56:28
It is firm making. I think that if regression by ultraviolet rays at outdoor use is stronger more.
This review is about item#8409974.