Buy more than* S$200* and get FREE SHIPPING

  • Blue Tarp alpha 3000

Blue Tarp alpha 3000 BSA-4545

5.00 (2)
Item.#
08410236
Mfr.#
BSA-4545
Package Qty.
1Sheet
Ship pack of
1
56.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Grommet Pitch (cm)
90
Material (Sheet)
Polyethylene (PE)
Color
Blue
Material (eyelet)
Aluminum (inner diameter 12mm)
Dimension (Vetical x Horizontal) (m)
4.38x4.41
Tear Strength (N)
Vertical 130, Horizontal 120
Number of Eyelet
20
Purpose
Protective cover and curing sheet of indoor and outdoor construction site. Agricultural and fishery industries seat., Protective cover and curing sheet of indoor and outdoor construction site. Agricultural and fishery industries seat.
Sheet Thickness (mm)
0.25
Thickness
#3000
TRUSCO Part Number
232-1882
Nominal Dimensions (Wide x Long)(m)
4.5x4.5
Tensile Strength (50 mm /N )
Vertical 520, Horizontal 500
Dimensions (m)
4.38x4.41
Weight (kg)
3.2
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
In-house curing
5
From Japan
On 2015-09-05 05:25:40
Material is also firm, strength, practically no problem. Because it is different from the fluent material such as home center, it was hard to break and it was good
This review is about item#08410184.
various
5
From Japan
On 2015-08-17 10:44:02
There are things of the size that you want and it is very good to choose the heat. Home centers are limited in size
This review is about item#08410263.